Tapered roller bearing NTN 4T-387A/382, Outer diameter: 98.425 mm | Inner diameter: 57.15 mm | Width: 21 mm
NTN - Tapered Roller Bearing - 4T-387A/382
See technical informationReferences
NTN:4T-387A/382
Rubix:204A7518
EAN:4547359670042




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 21 mm |
Product details : NTN 4T-387A/382 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98,425x98,425x21 mm |
|---|---|
| Logistic Weight | 642 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 98.425 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Delivery usually within ( 3 ) days