Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-J90354/J90748 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-J90354/J90748, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 50.8 mm
Tapered roller bearing NTN
References
ntn:
4T-J90354/J90748
rubix:
394A7170
ean:
4547359901351
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
50.8
mm
Product details
Technical specifications
Product details : NTN 4T-J90354/J90748 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
190
mm
Width
50.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
464.20
excl. VAT
/
Each
£
557.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 480/472
Tapered roller bearing Timken 15126/15250X
Tapered roller bearing Timken HM926747-902B6, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm
Tapered roller bearing Timken 528/522, Outer diameter: 101.6 mm | Inner diameter: 47.625 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-44162/44348, Outer diameter: 88.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing FAG 33012-XL, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing Timken 335/332A
Tapered roller bearing Timken 11165X, Inner diameter: 42 mm | Width: 17.384 mm
Tapered roller bearing NTN 4T-745A/742, Outer diameter: 150.089 mm | Inner diameter: 69.85 mm | Width: 44.45 mm
Tapered roller bearing FAG 31308-XL, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 17 mm
Tapered roller bearing Timken HM220149-X0245
Tapered roller bearing NTN 4T-14130/14276, Outer diameter: 69.012 mm | Inner diameter: 33.338 mm | Width: 19.845 mm
Tapered roller bearing Timken 452A
Tapered roller bearing SKF 48220/Q, Outer diameter: 182.562 mm | Inner diameter: 160 mm | Width: 33.338 mm
Tapered roller bearing Timken 495A-90234, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 60.325 mm