NTN - Tapered Roller Bearing - 4T-339
Inner diameter | 35 mm |
---|---|
Outer diameter | 58.5 mm |
Width | 22.403 mm |
Logistics dimensions (L x W x H) | 80x80x22,403 mm |
---|---|
Logistic Weight | 406 g |
Inner diameter | 35 mm |
Outer diameter | 58.5 mm |
Width | 22.403 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 68000 N |
Usually arrives within 14 working days