Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 31315M-90KM1
Tapered roller bearing Timken 31315-90KA3, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 26 mm
Taper roller bearing
References
timken:
31315-90KA3
rubix:
104A4656
manufacturer :
101752512
Technical specifications
Inner diameter
75
mm
Outer diameter
160
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 31315M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
160
mm
Width
26
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.12
excl. VAT
/
Each
£
126.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 368DA, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 22.23 mm
Tapered roller bearing Timken 15578/15520, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 17.463 mm
Tapered roller bearing Timken 566/563D
Tapered roller bearing NTN 4T-98316, Outer diameter: 200 mm | Inner diameter: 80 mm | Width: 49.21 mm
Tapered roller bearing Timken 32007XM-90KM2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered roller bearing Timken A 4059/A4138D
Tapered roller bearing NTN 4T-47820, Outer diameter: 146.05 mm | Inner diameter: 17.462 mm | Width: 26.195 mm
Tapered roller bearing FAG 30309-A>A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 22 mm
Tapered roller bearing NTN 33116U, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing NTN 30219U, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 34.5 mm
Tapered roller bearing Timken 93787/93125, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-32010X, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken LM603049/LM603011, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing Timken 596/592A
Tapered roller bearing NTN 4T-1380/1328, Outer diameter: 52.388 mm | Inner diameter: 22.225 mm | Width: 19.368 mm