Tapered roller bearing Timken 622A, Outer diameter: 120.65 mm | Inner diameter: 55.006 mm | Width: 41.275 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:622A
Rubix:397A6225
Manufacturer :100031252
EAN:0053893070643




Technical specifications
| Inner diameter | 55.006 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 41.275 mm |
Product details : TIMKEN 622A-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,3x116,3x49,0 mm |
|---|---|
| Package weight | 1212,0 g |
| Inner diameter | 55.006 mm |
| Outer diameter | 120.65 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 2.2 kg |
| Series | 615 |
| Total bearing width | 41.278 mm |
| Basic static load, radial - C0r | 244000 N |
| Basic dynamic load, radial - Cr | 207000 N |
Show UNSPSC/ECL@SS
£ 441.14 excl. VAT
/ Each
£ 529.37 incl. VAT
- Usually arrives within 14 working days