References
NTN:KR62LL/3AS
Rubix:394A7886
EAN:4547359091588

Product details : NTN KR62LL/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Width | 80 mm |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
- Usually arrives within 14 working days
