Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
NTN 1R65X73X25 NEEDLE ROLLER BEARING
NTN 1R65X73X25 NEEDLE ROLLER BEARING
Needle roller bearing NTN
References
ntn:
1R65X73X25
rubix:
204A4541
ean:
4547359253375
Technical specifications
Inner diameter
65
mm
Outer diameter
73
mm
Width
25
mm
Product details
Technical specifications
Product details : NTN 1R65X73X25 NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
73
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.83
excl. VAT
/
Each
£
14.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA HN1612 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HN FULL COM
TIMKEN 22325D-20081 TAPERED ROLLER BEARING DOUBLE CUP
NTN HK3020D NEEDLE ROLLER BEARING
TIMKEN 780-20024 TAPERED ROLLER BEARING CONE
Needle roller/angular contact ball bearing INA ZKLN1242-2Z-XL, Outer diameter: 42 mm | Inner diameter: 12 mm | Width: 25 mm
INA NEEDLE BEARING AXK2035
SKF NEEDLE BEARING INNER IR 75X85X35
NTN K81212T2 NEEDLE ROLLER BEARING
INA IR85X95X26-EGS INNER RING CYLINDRICAL
NTN K12X15X10 NEEDLE ROLLER BEARING
NTN 1R8X12X10 NEEDLE ROLLER BEARING
TIMKEN M38549H-20928 TAPERED ROLLER BEARING CONE
Needle roller/angular contact ball bearing INA NKIB5913-XL, Outer diameter: 90 mm | Inner diameter: 65 mm | Width: 38 mm
INA NKI95/26-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
NTN RNA2208LL/3AS NEEDLE ROLLER BEARING