References
NTN:1R8X12X10
Rubix:204A4583
EAN:4547359253764

Documents
Product details : NTN 1R8X12X10 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x10 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 10 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
- Usually arrives within 14 working days
