References
Timken:M 38549H
Rubix:397A5742
EAN:0053893458984


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.987 mm |
| Width | 20.64 mm |
Product details : TIMKEN M38549H-20928 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.987 mm |
| Width | 20.64 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 107.10 excl. VAT
/ Each
£ 128.52 incl. VAT
- Usually arrives within 14 working days