Needle roller/angular contact ball bearing INA NKIB5913-XL, Outer diameter: 90 mm | Inner diameter: 65 mm | Width: 38 mm
Needle roller/angular contact ball bearing
See technical informationReferences
INA:NKIB5913-XL
Rubix:238A3958
Manufacturer :0507829400000
EAN:4012802736229

Product details : INA NKIB5913-XL NEEDLE ROLLER/ANGULAR CONTACT BALL BEARINGS NKIB DOUBL
Needle roller/angular contact ball bearings NKIB, double direction axial component
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | nkib59..-xl |
| Basic static load, axial - C0a | 34000 N |
| Basic dynamic load, axial - Ca | 12800 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 171.63 excl. VAT
/ Each
£ 205.96 incl. VAT
- In stock: Next day delivery
