Drawn cup needle roller bearing open end
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 12 mm |
Logistic Weight | 13 g |
---|---|
Inner diameter | 16 mm |
Outer diameter | 22 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HN |
Reference speed | 8400 rpm |
Basic static load, radial - C0r | 20300 N |
Basic dynamic load, radial - Cr | 12000 N |
Sealing | Open |
In stock: Next day delivery