Schaeffler Axial Needle Roller And Cage Assemblies
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 2 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 2 mm |
Sealing | Open |
Reference speed | 4350 rpm |
Limit speed | 10500 rpm |
Standard | DIN 5405-2 |
Basic static load, axial - C0a | 13100 N |
Basic dynamic load, axial - Ca | 46500 N |
Sold out