References
Superseded Ref:RNA4822
INA:RNA4822-XL
Rubix:80382219
Manufacturer :0507672830000
EAN:4012802892895

Product details : INA RNA4822-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x140x140 mm |
|---|---|
| Logistic Weight | 671 g |
| Inner diameter | 120 mm |
| Outer diameter | 140 mm |
| Width | 30 mm |
| Series | rna..-xl |
| Reference speed | 2220 rpm |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 106000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 458.24 excl. VAT
/ Each
£ 549.89 incl. VAT
- Delivery usually within ( 7 ) days
