NTN WS81128 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81128
See technical informationSee documentsReferences
NTN:WS81128
Rubix:206A3431
EAN:4547359245943



Documents
Product details : NTN WS81128 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x178x9,5 mm |
|---|---|
| Logistic Weight | 705 g |
| Inner diameter | 140 mm |
| Outer diameter | 178 mm |
| Width | 9.5 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 68.86 excl. VAT
/ Each
£ 82.63 incl. VAT
- Usually arrives within 14 working days
