NTN HMK4525 NEEDLE ROLLER BEARING
Needle roller bearing cage and roller assembly NTN
See technical informationReferences
NTN:HMK4525
Rubix:392A4164
EAN:4547359074789



Product details : NTN HMK4525 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 25 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days
