NTN HK4012 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK4012
See technical informationSee documentsReferences
NTN:HK4012
Rubix:205A4146
EAN:4547359072402



Documents
Product details : NTN HK4012 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 15100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Delivery usually within ( 3 ) days
