References
NTN:S-UKP213D1
Rubix:205A8997
EAN:4547359178807



Product details : NTN S-UKP213D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
- Usually arrives within 14 working days
