References
SNR:SUCT206FG1
Rubix:394A8990
EAN:3413522001795



Product details : SNR SUCT206FG1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Width | 38.1 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 156.86 excl. VAT
/ Each
£ 188.23 incl. VAT
- Delivery usually within ( 3 ) days
