Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TXL 612 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 612 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Seals/cover SKF
References
skf:
TXL 612
rubix:
386A8622
manufacturer :
TXL 612
ean:
7316580247470
Product details
Technical specifications
Product details : SKF TXL 612 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
95.5
mm
Width
12
mm
Series
TXL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.03
excl. VAT
/
Each
£
18.04
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Check our products from related categories
SKF V-RING HOUSING SEAL X2 TSN611A
SKF DBL LIP HSNG SEALX2 TSN611L:SKF
SKF BEARING END CAP ECL205
SKF BEARING HOUSING SEAL TSN508L
INA GR12X19X3-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 314 A
INA NEEDLE BEARING SEAL SD10X17X3-A
SKF HOUSING FELT SEAL X2 TSN 520 C
FAG EFS220 SEALING RING
FAG EDH219 SEALING RING
SKF BEARING HOUSING SEAL TSN513C
FAG EDH616 SEALING RING
SKF PLUMMER BLOCK SEAL TSO 528
COOPER SR100M SYNTHETIC RUBBER SEAL
SKF LABYRINTH SEALS TSN 216 S