• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,364)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,365)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,751)
  • Damping technology(30)
  • Mechanical lubrication technology(442)
See Mechanical Power Transmission
  • Drive elements(1,204)
  • Conveying elements(12)
See Drive & Conveyor technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Drive & Conveyor technology
  4. Drive elements
  5. Motors
  6. Inverter for motor
  7. SIEMENS 6SL32105BB175BV1 1AC 0.75KW 3.9A FLC

SIEMENS 6SL32105BB175BV1 1AC 0.75KW 3.9A FLC

Inverter for motor Siemens

See technical information

References

Siemens:6SL3210-5BB17-5BV1
Rubix:81287111
brand logo
brand logo

Product details : SIEMENS 6SL32105BB175BV1 1AC 0.75KW 3.9A FLC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 173.47 excl. VAT
/ Each
£ 208.16 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

FENNER INVERTER QD:NEO 5.5 KW 14 AMP 380-480V 3 PH IP20 FRAME SIZE 3SIEMENS 0.55KW 415V INVERTER 6SL32101KE123AF2SIEMENS 6SL3210-1KE21-3UP1 OVERLOADFENNER INVERTER QD:NEO 55 KW 110 AMP 380-480V 3 PH IP55 FRAME SIZE 6FENNER INVERTER QD:NEO 4 KW 9.5 AMP 380-480V 3 PH IP20 FRAME SIZE 2SIEMENS PROFIBUS MODULE 6SE6400-1PB00-0AA0SIEMENS 0.75/1.1KW INVERTER 6SL32101KE132AF2SIEMENS 6SL32101KE143AF2 INVERTER SINAMICS G120C RATED POWER 1,5KWFENNER INVERTER QD:NEO 160 KW 302 AMP 380-480V 3 PH IP55 FRAME SIZE 7DANFOSS 131G0433 FC102 DRIVE 18.5KW 380-480V IP20FENNER INVERTER QD:EVO 4 KW 9.5 AMP 380-480V 3 PH IP20 FRAME SIZE 2DANFOSS 131U0966 FC102 DRIVE 4.0KW 380-480V IP55SIEMENS INVERTER 6SE6430-2AD31-5CA0INVERTER QD:EVO 2.2 KW 10.5 AMP 200-240V 1 PH IP20 FRAME SIZE 2DANFOSS 131L9239 FC102 DRIVE 7.5KW 380-480V IP55
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap