References
Mecaline:JCS-24-B-ST-19h7
Rubix:264A4610
Manufacturer :897617
EAN:3660338499999

Documents
Product details : MECALINE JCS-24-B-ST-19H7 897617
MECALINE JAW COUPLING HUB
BT Profile 15x25x2000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- Usually arrives within 14 working days
