Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 81000 CHEMICAL PROTECTION GLOVE 7,5 S
TEGERA 81000 CHEMICAL PROTECTION GLOVE 7,5 S
Chemical resistant glove Tegera
References
tegera:
81000-7,5
rubix:
386A1468
ean:
7340118314426
Technical specifications
Size
7,5
Length
300
mm
Chemical protection value
AKL
See all Specifications
Product details
Technical specifications
Product details : TEGERA 81000 CHEMICAL PROTECTION GLOVE 7,5 S
Technical specifications
Attributes
Size
7,5
Length
300
mm
Chemical protection value
AKL
Main material
Latex
Colour
Black
Thickness
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 7361 CHEMICAL PROTECTION GLOVE 9 L
GISS 880428 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 8
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 11
TEGERA 81000 CHEMICAL PROTECTION GLOVE 8,5 M
TEGERA 12930 CHEMICAL PROTECTION GLOVE 8 M
TEGERA 12935 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8
TEGERA 7361 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 9
POLYCO GIOGX GRIP IT OIL CHEMICAL GLOVES 4X41D BLUE/BLK SIZE 9 PK1
TEGERA 47A CHEMICAL PROTECTION GLOVE 10 XL
UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 10/XL
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 7
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 8
ANSELL 14-662 EDGE 3121A PVC COATING GLOVES BLUE SIZE 9