TEGERA® 7361
Size | 10 |
---|---|
Length | 340 mm |
Chemical protection value | ajkmnopt |
Size | 10 |
---|---|
Length | 340 mm |
Chemical protection value | ajkmnopt |
Main material | nylon |
Colour | green |
Thickness | 0.3 mm |
Secondary colour | black |
Material | nylon |
Usually arrives within 14 working days