Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 81000 CHEMICAL PROTECTION GLOVE 9,5 L
TEGERA 81000 CHEMICAL PROTECTION GLOVE 9,5 L
Chemical resistant glove Tegera
References
tegera:
81000-9,5
rubix:
386A1470
ean:
7340118314440
Technical specifications
Size
9.5
Length
300
mm
Chemical protection value
akl
See all Specifications
Product details
Technical specifications
Product details : TEGERA 81000 CHEMICAL PROTECTION GLOVE 9,5 L
Technical specifications
Attributes
Size
9.5
Length
300
mm
Chemical protection value
akl
Main material
latex
Colour
black
Thickness
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 8
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 8
GISS 880431 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 11
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 7
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 11
TEGERA 8150 CHEMICAL PROTECTION GLOVE 7 S
TRAFFIGLOV TG1500 NITRILE CHEMICAL GAUNTLET RED 4142A GLOVES 10/XL
ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 7
TEGERA 81000 CHEMICAL PROTECTION GLOVE 8,5 M
POLYCO GIOGX GRIP IT OIL CHEMICAL GLOVES 4X41D BLUE/BLK SIZE 9 PK1
TEGERA 8162 CHEMICAL PROTECTION GLOVE 10 XL
"ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 9"
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8
ANSELL 62-401 ALPHATEC VERSATOUCH FULLY COATED GAUNTLETS BLUE SIZE 10
TEGERA 12935 CHEMICAL PROTECTION GLOVE 10 XL