Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 8
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 8
Chemical resistant glove Polyco Healthline
References
polyco healthline:
945
rubix:
80439379
ean:
05010699804006
Product details
Technical specifications
Product details : POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 8
Nitrile synthetic rubber glove
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 7
ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 9
ANSELL 87-190 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES YEL SIZE 9.5-10
PORTWEST A435RERXL PVC GAUNTLET 35CM RED SIZE XL
GISS 880420 GLOVE G-CHEM ULTRA SIZE 7 UE12
TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
GISS 880430 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 10
SHOWA 265 ASSEMBLY GRIP MTP NITRILE GLOVES BLUE 9/XL
TEGERA 858 DISPOSABLE GLOVE 8 M BX100
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 9"
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 7
SHOWA NSK26-10 L CHEMICAL RESISTANT NITRILE GLOVE LONG CUFF SIZE 10/L
POLYCO SC107 CHEMPROTEC 60CM MW RUBBER GLOVES 4121X BLK SIZE 9
ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 9