Precision / Spindle bearing SNR
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 55x55x10 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Series | mtoch71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days