Precision / Spindle bearing SNR
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 165x165x44 mm |
---|---|
Logistic Weight | 2360 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 22 mm |
Series | MTO10R71900 |
Cage | Phenolic resin |
Sealing | Open |
Usually arrives within 14 working days