Spherical roller bearing SNR
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 93x26x93 mm |
---|---|
Logistic Weight | 729 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Series | 21300 |
Reference speed | 6400 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 84400 N |
Basic dynamic load, radial - Cr | 101000 N |
Sealing | Open |
Usually arrives within 14 working days