Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x300x300 mm |
---|---|
Logistic Weight | 26159,9 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 96 mm |
Bearing Clearance | C3 |
Series | 231 C |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1760 N |
Basic dynamic load, radial - Cr | 1263 N |
Sealing | Open |
Usually arrives within 14 working days