Precision / Spindle bearing SNR 7003HVQ16J94, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Spindle bearing 70
See technical informationReferences
SNR:7003HVQ16J94
Rubix:394A4420
EAN:3413520312626



Product details : SNR 7003HVQ16J94 PRECISION BALL BEARINGS
Precision three-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, heavy preload, Q16 arrangement, contact angle 25°
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 337.08 excl. VAT
/ Each
£ 404.50 incl. VAT
- Usually arrives within 14 working days
