Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7020HVQ16J84 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7020HVQ16J84, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SNR
References
snr:
7020HVQ16J84
rubix:
394A4788
ean:
3413520197636
Technical specifications
Inner diameter
100
mm
Outer diameter
150
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7020HVQ16J84 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
4079
g
Inner diameter
100
mm
Outer diameter
150
mm
Width
24
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,535.83
excl. VAT
/
Each
£
1,843.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7026-E-T-P4S-UM, Inner diameter: 130 mm | Outer diameter: 200 mm | Width: 33 mm
Precision / Spindle bearing SNR CH.7014.HV.Q16J74, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing NSK 7002CTRDUMP3, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing NSK 7906A5TRDULP3, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing NSK 7910A5TRDULP3, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR MLE7004HVDUJ84S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 7203 CD/P4ADGA, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing SNR CH.7005.HV.DU.J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SNR 71910.CV.DBJ74, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 24 mm
Precision / Spindle bearing SKF 71802 CD/P4DBA, Inner diameter: 15 mm | Outer diameter: 24 mm | Width: 5 mm
Precision / Spindle bearing SNR 71900.CV.DFJ74, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing SNR 10R71915CVQ21J92
Precision / Spindle bearing FAG HSS7013-C-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR 71902.HV.DUJ94, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing SNR 7004.CV.Q16J74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm