Precision / Spindle bearing SNR 71905CVDUJ74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
SNR high-precision axial angular contact ball bearings
See technical informationReferences
SNR:71905CVDUJ74
Rubix:394A4900
EAN:3413520229658

Product details : SNR 71905CVDUJ74 PRECISION BALL BEARINGS
High-precision axial angular contact ball bearings, phenolic resin cage, outer-ring guided
Precision two-row angular contact ball bearings, hard-fabric cage, outer-ring guided, accuracy P4S, light preload, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 233.57 excl. VAT
/ Each
£ 280.28 incl. VAT
- Delivery usually within ( 3 ) days
