Precision / Spindle bearing SNR 7211CG1UJ74, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
SNR - Precision ball bearings - 7211CG1UJ74
See technical informationSee documentsReferences
SNR:7211CG1UJ74
Rubix:394A5381
EAN:3413520176525



Documents
Product details : SNR 7211CG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 630 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 42900 N |
| Basic dynamic load, radial - Cr | 55500 N |
Show UNSPSC/ECL@SS
£ 236.13 excl. VAT
/ Each
£ 283.36 incl. VAT
- Delivery usually within ( 3 ) days
