Precision / Spindle bearing FAG XCS71916-E-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:XCS71916-E-T-P4S-UL
Rubix:274A8690
Manufacturer :0387428450000
EAN:4026677602848

Documents
Product details : FAG XCS71916-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings XCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seal on both sides, non-contact, restricted tolerances, with Cronidur rings
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 16 mm |
| Sealing | open |
| Series | xcs719..-e-t-p4s |
| Material | steel |
| Basic static load, radial - C0r | 14000 N |
| Basic dynamic load, radial - Cr | 29500 N |
Show UNSPSC/ECL@SS
£ 1,017.82 excl. VAT
/ Each
£ 1,221.38 incl. VAT
- In stock: Next day delivery
