Precision / Spindle bearing SNR 7204CG1DUJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Spindle bearing 72
See technical informationReferences
SNR:7204CG1DUJ74
Rubix:394A5199
EAN:3413520172411

Product details : SNR 7204CG1DUJ74 PRECISION BALL BEARINGS
Precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 217 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 294.10 excl. VAT
/ Each
£ 352.92 incl. VAT
- Delivery usually within ( 3 ) days
