Precision / Spindle bearing SNR
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistic Weight | 427 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Series | mto7200 |
Basic static load, radial - C0r | 29700 N |
Basic dynamic load, radial - Cr | 41000 N |
Sealing | open |
Usually arrives within 14 working days