Precision / Spindle bearing FAG B71912-C-2RSD-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Spindle bearing
See technical informationReferences
FAG:B71912-C-2RSD-T-P4S-UL
Rubix:238A2153
Manufacturer :0387227980000
EAN:4026677570659

Product details : FAG B71912-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719..-C-2RSD bent, coupled or in sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B719..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 195,7 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | b719..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 24700 N |
Show UNSPSC/ECL@SS
£ 241.17 excl. VAT
/ Each
£ 289.40 incl. VAT
- Delivery usually within ( 7 ) days
