Precision / Spindle bearing SNR
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 80x80x16 mm |
---|---|
Logistic Weight | 242 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Series | mtoch7000 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days