Precision / Spindle bearing SNR CH7013CVUJ84, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Spindle bearings CH
See technical informationReferences
SNR:CH7013CVUJ84
Rubix:394A5562
EAN:3413520638061

Product details : SNR CH7013CVUJ84 PRECISION BALL BEARINGS
Single-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, precision P4S, steel rings, ceramic balls, hybrid, contact angle 15°, medium preload, single universal bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 416 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtoch7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 461.11 excl. VAT
/ Each
£ 553.33 incl. VAT
- Usually arrives within 14 working days
