Precision / Spindle bearing FAG HC7016-C-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 22 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7016-C-T-P4S-UL
Rubix:274A7649
Manufacturer :0384394500000
EAN:4012801484381

Product details : FAG HC7016-C-T-P4S-UL ANGULAR CONTACT BALL BEARING
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 839 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | open |
| Series | hc70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 24500 N |
| Basic dynamic load, radial - Cr | 21600 N |
Show UNSPSC/ECL@SS
£ 484.26 excl. VAT
/ Each
£ 581.11 incl. VAT
- Usually arrives within 14 working days
