Precision / Spindle bearing SNR 7203.C.G1.UJ74, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
SNR - Precision ball bearings - 7203.C.G1.UJ74
See technical informationReferences
SNR:7203.C.G1.UJ74
Rubix:394A5183
EAN:3413520171964



Product details : SNR 7203CG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 6200 N |
| Basic dynamic load, radial - Cr | 11300 N |
Show UNSPSC/ECL@SS
£ 144.90 excl. VAT
/ Each
£ 173.88 incl. VAT
- Delivery usually within ( 3 ) days
