Spindle bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistic Weight | 231 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | B70..-C-2RSD-T-P4S |
Material | Steel |
Cage | Plastic |
Precision | P4 |
Basic static load, radial - C0r | 14900 N |
Basic dynamic load, radial - Cr | 28000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days