Precision / Spindle bearing SNR ML7014CVUJ84S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:ML7014CVUJ84S
Rubix:394A5789
EAN:3413520660468

Product details : SNR ML7014CVUJ84S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x20 mm |
|---|---|
| Logistic Weight | 629 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mtoml7000 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 329.67 excl. VAT
/ Each
£ 395.60 incl. VAT
- Usually arrives within 14 working days
