Precision / Spindle bearing SNR MLE71902HVDUJ74S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm


Precision / Spindle bearing SNR

References
snr:MLE71902HVDUJ74S
rubix:394A6105
ean:3413520621117
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
See all Specifications

Product details : SNR MLE71902HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x14 mm
Logistic Weight40 g
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 275.80 excl. VAT
/ Each
£ 330.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories