Precision / Spindle bearing SNR ML71913HVDUJ74S, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision bearing 71
See technical informationReferences
SNR:ML71913HVDUJ74S
Rubix:394A5884
EAN:3413520679866

Product details : SNR ML71913HVDUJ74S PRECISION BALL BEARINGS
High-precision angular contact ball bearing 2-set SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x26 mm |
|---|---|
| Logistic Weight | 404 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mtoml71900 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 522.28 excl. VAT
/ Each
£ 626.74 incl. VAT
- Usually arrives within 14 working days
