Precision / Spindle bearing SNR
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 90x90x40 mm |
---|---|
Logistic Weight | 1198 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Series | MTOMLCH7000 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days