Precision / Spindle bearing SNR
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 30x30x21 mm |
---|---|
Logistic Weight | 84 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Series | mtomle71900 |
Cage | phenolic resin |
Sealing | two rubber seals |
Usually arrives within 14 working days