Precision / Spindle bearing SNR MLE71909CVDUJ84S, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm


Precision / Spindle bearing SNR

References
snr:MLE71909CVDUJ84S
rubix:394A6162
ean:3413520621360
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter68 mm
Width12 mm
See all Specifications

Product details : SNR MLE71909CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x24 mm
Logistic Weight280 g
Inner diameter45 mm
Outer diameter68 mm
Width12 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 409.30 excl. VAT
/ Each
£ 491.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories