References
SNR:TVN6207
Rubix:394A8520
EAN:3413520697822

Product details : SNR TVN6207 PLUMMER BLOCK
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Inner diameter | 40 mm |
| Number of holes | 2 |
| Outer diameter | 255 mm |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 58.19 excl. VAT
/ Each
£ 69.83 incl. VAT
- Usually arrives within 14 working days
