SNR Plummer block housing
Inner diameter | 65 mm |
---|---|
Shaft Height | 80 mm |
Logistics dimensions (L x W x H) | 290x115x160 mm |
---|---|
Logistic Weight | 7450 g |
Inner diameter | 65 mm |
Shaft Height | 80 mm |
Fixation centre-to-centre distance | 230 mm |
Series | SNC500-600 |
Number of holes | 2 |
Outer diameter | 130 mm |
Width | 80 mm |
Usually arrives within 14 working days